Check Availability
  • BANSBACH 

    Shock Absorber, 1408 lb., M42x1.5, 302.5mmL

  • Item # 36JJ26
  • Mfr. Model # FH10016-1/2/3/4-A
Shock Absorber, 1408 lb., M42x1.5, 302.5mmL
Qty
  • Web Price
    $108.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JJ26
Mfr. Model # FH10016-1/2/3/4-A
UNSPSC #25172011
Shipping Weight 0.121 lbs
Country of Origin Japan *
Item Shock Absorber
Type Fully Adjustable Multiple-orifice
Material Metal
Force 98 lb.
Max. Cycle Rate 6 per min.
Max. Weight 1408
Rod Thread Size M42x1.5
Locking Yes
Rod Dia. 12mm
Cylinder Dia. 42mm
Ball Diameter 38mm
Pin Dia. 12mm
Stroke 80mm
Compressed Length 222.5mm
Fixed Resistance No
Adjustable Resistance Yes
Includes Cap and Adjustment Knob with Lock Screw, External Spring, Locating Nuts
* This product's country of origin is subject to change

Compliance and Restrictions