Check Availability
  • BANSBACH 

    Shock Absorber, 6160 lb., M64x2, 243mm L

  • Item # 36JJ24
  • Mfr. Model # FH10032-1/2/3/4-D
Shock Absorber, 6160 lb., M64x2, 243mm L
Qty
  • Web Price
    $123.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JJ24
Mfr. Model # FH10032-1/2/3/4-D
UNSPSC #25172011
Shipping Weight 0.448 lbs
Country of Origin Japan *
Item Shock Absorber
Type Fixed
Material Metal
Force 400 lb.
Max. Cycle Rate 15 per min.
Max. Weight 6160
Rod Thread Size M64x2
Locking No
Rod Dia. 20mm
Cylinder Dia. 64mm
Stroke 50mm
Fixed Resistance Yes
Adjustable Resistance No
Includes Cap
* This product's country of origin is subject to change

Compliance and Restrictions