Check Availability
  • BANSBACH 

    Shock Absorber, Adjustable

  • Item # 36JH94
  • Mfr. Model # FDN-47A-L103
Shock Absorber, Adjustable
Qty
  • Web Price
    $22.04 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JH94
Mfr. Model # FDN-47A-L103
UNSPSC #25172011
Catalog Page 0
Shipping Weight 0.121 lbs
Country of Origin Japan *
Item Shock Absorber
Type Adjustable
Material Metal
Torque 1 Nm
Max. Cycle Rate 50 per min.
Locking No
Fixed Resistance No
Adjustable Resistance Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In