Check Availability
  • BANSBACH 

    Rotary Dampers, Vane, Metal

  • Item # 36JJ17
  • Mfr. Model # FH08064-1/2/3/4-D
Rotary Dampers, Vane, Metal
Qty
  • Web Price
    $213.21 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JJ17
Mfr. Model # FH08064-1/2/3/4-D
UNSPSC #40101504
Shipping Weight 1.539 lbs
Country of Origin Japan *
Item Rotary Damper
Type Vane
Material Metal
Torque 40 Nm
Max. Cycle Rate 50 per min.
Locking No
Fixed Resistance No
Adjustable Resistance No
Damper Type Vane
* This product's country of origin is subject to change

Compliance and Restrictions