Check Availability
  • BANSBACH 

    Rotary Damper,DiskMetal,M20x1.5

  • Item # 36JM27
  • Mfr. Model # FED2010M-C
Rotary Damper,DiskMetal,M20x1.5
Qty
  • Web Price
    $43.70 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JM27
Mfr. Model # FED2010M-C
UNSPSC #40101504
Shipping Weight 506.0 lbs
Country of Origin Japan *
Item Rotary Damper
Type Disk
Material Metal
Force 19.6 lb.
Max. Cycle Rate 100 per min.
Max. Weight 66
Rod Thread Size M20x1.5
Locking No
Rod Dia. 12mm
Cylinder Dia. 20mm
Fixed Resistance Yes
Adjustable Resistance No
Damper Type Disk
* This product's country of origin is subject to change

Compliance and Restrictions