Check Availability
  • BANSBACH 

    Rotary Damper, DiskMetal, M30x1.5

  • Item # 36JL57
  • Mfr. Model # FED-3020M-C
Rotary Damper, DiskMetal, M30x1.5
Qty
  • Web Price
    $98.75 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JL57
Mfr. Model # FED-3020M-C
UNSPSC #40101504
Shipping Weight 0.77 lbs
Country of Origin Japan *
Item Rotary Damper
Type Disk
Material Metal
Force 98 lb.
Max. Cycle Rate 100 per min.
Max. Weight 308
Rod Thread Size M30x1.5
Locking No
Rod Dia. 12mm
Cylinder Dia. 30mm
Fixed Resistance Yes
Adjustable Resistance No
Damper Type Disk
* This product's country of origin is subject to change

Compliance and Restrictions