Check Availability
  • BANSBACH 

    Rotary Damper, 44 lb., M14x1.5, 55mm L

  • Item # 36JL46
  • Mfr. Model # FS-1406L-S
Rotary Damper, 44 lb., M14x1.5, 55mm L
Qty
  • Web Price
    $112.27 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JL46
Mfr. Model # FS-1406L-S
UNSPSC #40101504
Shipping Weight 0.254 lbs
Country of Origin Japan *
Item Rotary Damper
Type Hinge Type
Material Metal
Force 16.7 lb.
Max. Cycle Rate 60 per min.
Max. Weight 44
Rod Thread Size M14x1.5
Locking No
Rod Dia. 4mm
Cylinder Dia. 14mm
Fixed Resistance Yes
Adjustable Resistance No
* This product's country of origin is subject to change

Compliance and Restrictions