Check Availability
  • BANSBACH 

    Rotary Damper,HingeZinc Die-Cast

  • Item # 36JJ22
  • Mfr. Model # FH10040-1/2/3/4-D
Rotary Damper,HingeZinc Die-Cast
Qty
  • Web Price
    $127.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JJ22
Mfr. Model # FH10040-1/2/3/4-D
UNSPSC #40101504
Shipping Weight 302.0 lbs
Country of Origin Japan *
Item Rotary Damper
Type Hinge
Material Zinc Die-Cast
Torque 1.35 Nm
Max. Cycle Rate 5 per min.
Locking No
Fixed Resistance Yes
Adjustable Resistance No
Damper Type Hinge
* This product's country of origin is subject to change

Compliance and Restrictions