Check Availability
  • BANSBACH 

    Rotary Damper, Disk, 4 Nm

  • Item # 36JH81
  • Mfr. Model # FDN-57A-L403
Rotary Damper, Disk, 4 Nm
Qty
  • Web Price
    $25.65 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JH81
Mfr. Model # FDN-57A-L403
UNSPSC #40101504
Shipping Weight 0.207 lbs
Country of Origin Japan *
Item Rotary Damper
Type Disk
Material Metal
Torque 4 Nm
Max. Cycle Rate 50 per min.
Locking No
Fixed Resistance Yes
Adjustable Resistance No
Damper Type Disk
* This product's country of origin is subject to change

Compliance and Restrictions