Check Availability
Zinc Plated Steel Elbow Joint; For Use With Gas Springs
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6UDU2
Mfr. Model # 96108
UNSPSC #31161904
Shipping Weight 0.05 lbs
Country of Origin Germany *
Item Elbow Joint
Type 10mm Ball/Socket 15mm M5 Thread
Material Zinc Plated Steel
Application Gas Spring Connector
For Use With Gas Springs
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In