Check Availability
Zinc Plated Steel Clevis Clip with Bolt; For Use With Gas Springs
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6UDU9
Mfr. Model # 96125
UNSPSC #31161904
Shipping Weight 0.2 lbs
Country of Origin Germany *
Item Clevis Clip with Bolt
Type 10mm Hole Length 40mm, M10 Thread
Material Zinc Plated Steel
Eyelet Diameter 10mm
Application Gas Spring Connector
For Use With Gas Springs
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In