Check Availability
  • BANSBACH EASYLIFT 

    Gas Spring, High Temperature, Force 30

  • Item # 6GRW7
  • Mfr. Model # 60003GD3
Gas Spring, High Temperature, Force 30
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High temperature gas spring has a larger temperature range with special sealing. 10mm ball and socket connectors are standard, but removable, leaving M8 threads on both sides. Ceram pro-treated rod with powder-coated finish.
Show More Close
 

Technical Specifications

Item # 6GRW7
Mfr. Model # 60003GD3
UNSPSC #31161904
Shipping Weight 0.755 lbs
Country of Origin Germany *
Item Gas Spring
Type High Temperature
Material Steel
Force 30 lb.
Rod Thread Size M8
Locking No
Rod Dia. 0.32"
Cylinder Dia. 0.75"
Fitting Type Elbow
Fitting Thread Size M8
Stroke 7.87"
Extended Length 19.49"
Compressed Length 11.62"
Fixed Resistance Yes
Adjustable Resistance No
* This product's country of origin is subject to change

Compliance and Restrictions