Check Availability
  • BANSBACH EASYLIFT 

    Gas Spring, Steel,Force 20,Rod Thread M5

  • Item # 6EXX0
  • Mfr. Model # AF640-067
Gas Spring, Steel,Force 20,Rod Thread M5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The BANSBACH Easylift® gas spring is made from steel with CeramPro®-treated rod technology to provide a smooth, durable surface. Powder-coated cylinder provides maximum resistance to corrosion. Spring is filled with nitrogen (N2) for controlled pushing, and lifting or lowering without external energy. Temperature range: -22° to 176°F.

Note: Note the thread sizes on either end of the gas spring and that of the fitting when matching the 2 together.
Show More Close
 

Technical Specifications

Item # 6EXX0
Mfr. Model # AF640-067
UNSPSC #31161904
Catalog Page 2010
Shipping Weight 1.0 lbs
Country of Origin Germany *
Item Gas Spring
Type Standard
Material Steel
Force 20 lb.
Rod Thread Size M5
Locking No
Rod Dia. 0.24"
Cylinder Dia. 0.59"
Fitting Type None
Stroke 3.54"
Extended Length 8.15"
Compressed Length 4.61"
Adjustable Resistance No
* This product's country of origin is subject to change

Compliance and Restrictions