Check Availability
  • BANSBACH 

    Bracket, Standard, Metal

  • Item # 36JM39
  • Mfr. Model # OP-200-03 (B)
Bracket, Standard, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JM39
Mfr. Model # OP-200-03 (B)
UNSPSC #40101504
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Bracket
Type Standard
Material Metal
Locking No
Fixed Resistance No
Adjustable Resistance No
* This product's country of origin is subject to change

Compliance and Restrictions