Check Availability
  • BANSBACH 

    50 rpm Adjustable Rotary Damper with Counter Clockwise Damping Direction

  • Item # 36JM88
  • Mfr. Model # FRN-P2-L102 G2
50 rpm Adjustable Rotary Damper with Counter Clockwise Damping Direction
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JM88
Mfr. Model # FRN-P2-L102 G2
UNSPSC #40101504
Shipping Weight 1.4 lbs
Country of Origin Japan *
Item Adjustable Rotary Damper
Max. Rotation Speed 50 rpm
Max. Cycle Rate 10 per min.
Operating Temp. 0 Degrees to 122 Degrees F
Body Material Polycarbonate
Shaft Material Steel
Gear Material Polyacetal
Damping Direction Counter Clockwise
Application Dampen Drivers, Control Speed
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close