Check Availability
  • BANNER STAKES 

    Receiver Post, Black, 16 in. dia

  • Item # 45NC36
  • Mfr. Model # PL4105
Receiver Post, Black, 16 in. dia
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NC36
Mfr. Model # PL4105
UNSPSC #46151505
Shipping Weight 6.0 lbs
Country of Origin China *
Item Belt Barrier Receiver Post
Color Black
Base Type Fillable with Water or Sand
Base Dia. 16"
Base Material Plastic
Post Height 22" to 42" Adjustable
Post Material Plastic
Post Dia. 2-3/8"
For Use With Banner Head
Includes Stanchion, Banner Base, Receiver Head
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms