Check Availability
  • BANNER STAKES 

    PLUS Barricade, Yellow, Caution - Cuidado

  • Item # 31XF74
  • Mfr. Model # PL4002
PLUS Barricade, Yellow, Caution - Cuidado
Qty
  • Web Price
    $1,110.98 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rugged, self-contained mobile barrier system provides up to 75 ft. of coverage in any configuration.
The reusable PLUS plastic tape heads have stainless steel components for extra durability. Multiple receiver slots allow for gridding and other configurations. A push-pin lock system secures the head to PLUS stakes for a secure, stable setup. The retractable, 2-1/2"W banner tape extends to 15 ft.—longer than standard systems—which extends the area covered by your safety and access-control messages.
Components are rust-resistant and suitable for indoor and outdoor use. Foot-lock brakes help keep the cart in place on uneven floors or terrain. The low-profile bases have a carry handle, and are secured to the cart with hook-and-loop tie-downs during transport and storage. A twist-off spike on the multisurface telescoping stanchions allow use on hard surfaces or soft ground. Stanchions adjust up to 42"H.
Show More Close
 

Technical Specifications

Item # 31XF74
Mfr. Model # PL4002
UNSPSC #46151501
Catalog Page 2016
Shipping Weight 72.0 lbs
Country of Origin China *
Item Plus Barricade System
Belt Color Yellow
Belt Message Caution - Cuidado
Post Color Yellow
Base Color Black
Belt Length 15 ft.
Post Dia. 2-3/8"
Post Height 22" to 42" Adjustable
Post Material Plastic
Base Dia. 16"
Base Type Fillable with Water or Sand
Base Material Plastic
Cart Material Metal
Overall Height 42"
Overall Width 16-1/2"
Overall Depth 23-1/4"
Includes Cart, (5) PLUS Barricade Stakes, (5) PLUS Barricade Retractable Tape Heads, (5) PLUS Barricade Bases
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms