Check Availability
  • BANNER STAKES 

    Barrier System,Danger - Forklift Traffic

  • Item # 45NC33
  • Mfr. Model # PL4102
Barrier System,Danger - Forklift Traffic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NC33
Mfr. Model # PL4102
UNSPSC #46151505
Shipping Weight 6.9 lbs
Country of Origin China *
Item PLUS Barrier System
Color Orange
Belt Message Danger - Forklift Traffic
Belt Length 15 ft.
Belt Material Polyester Fabric
Base Type Fillable with Water or Sand
Base Dia. 16"
Base Material Plastic
Post Height 22" to 42" Adjustable
Post Material Plastic
Post Dia. 2-3/8"
Includes Stanchion, Banner Head, Banner Base
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms