Check Availability
  • BANJO 

    Polypropylene Union Valve

  • Item # 34K345
  • Mfr. Model # UV204FPFD
Polypropylene Union Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34K345
Mfr. Model # UV204FPFD
UNSPSC #40141607
Catalog Page 0
Shipping Weight 15.95 lbs
Country of Origin USA *
Item Union Valve
Body Material Polypropylene
Max. Pressure 225 psi
Gasket Material EPDM
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.