Check Availability
Polypropylene FNPT x FNPT Ball Valve, Lever, 2" Pipe Size
  • BANJO 

    Polypropylene FNPT x FNPT Ball Valve, Lever, 2" Pipe Size

  • Item # 3ELY9
  • Mfr. Model # SUV200FP
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 3ELY9
Mfr. Model # SUV200FP
UNSPSC #40141607
Shipping Weight 1.65 lbs
Country of Origin USA *
Item Ball Valve
Body Material Polypropylene
Body Style Inline
General Connection Type Female NPT
Valve Structure 3-Piece
Pipe Size 2"
Connection Type FNPT x FNPT
Port Full
Max. Pressure 100 psi CWP
Temp. Range -20 Degrees to 150 Degrees F
Ball Material Polypropylene
Seat Material PTFE
Handle Type Lever
Handle Material Polypropylene
Stem Material Polypropylene
Body Seal Material PTFE/FKM
Ball Valve Product Group Manual
Valve Basic Body Material Plastic

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms