Check Availability
  • BANJO 

    Polypropylene FNPT x FNPT Ball Valve, Lever, 1/2" Pipe Size

  • Item # 1MKK1
  • Mfr. Model # V050
Polypropylene FNPT x FNPT Ball Valve, Lever, 1/2" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

2-Way

• Max. temp.: 150°F
3-Pc. Polypropylene Bolted Ball Valves
Fiberglass-reinforced bolted valves accommodate heavy-duty industrial applications. PTFE seats allow free movement of self-aligning, diamond-tuned polypropylene ball for precise alignment. Polypropylene handle requires minimal effort to operate. Self-lubricating PTFE stem, bushings, and ball seats won't stick or bind. With FKM seals. FNPT connections. For use in fluid-handling applications with fertilizer, herbicides, and insecticides, as well as with industrial acids, solvents, liquid waste, wastewater, and cooling water.
Show More Close
 

Technical Specifications

Item # 1MKK1
Mfr. Model # V050
UNSPSC #40141607
Catalog Page 2872
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Ball Valve
Body Material Polypropylene
Body Style Inline
General Connection Type Female NPT
Valve Structure 3-Piece
Pipe Size 1/2"
Connection Type FNPT x FNPT
Port Standard
Max. Pressure 150 psi CWP
Temp. Range Up to 150 Degrees F
Ball Material Polypropylene
Seat Material PTFE
Stem Type Self-Lubricating
Handle Type Lever
Handle Material Polypropylene
Stem Material Polypropylene
Body Seal Material FKM
Ball Valve Product Group Manual
Valve Basic Body Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms