Check Availability
  • BANJO 

    Polypropylene Coupler, Coupling Type D, Female Coupler x FNPT Connection Type

  • Item # 1DPJ3
  • Mfr. Model # 075D
Polypropylene Coupler, Coupling Type D, Female Coupler x FNPT Connection Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Interchangeable with all types of cam-and-groove couplers. Has stainless steel rings, arms, and pins.

• Temp. range: -30° to 150°F
• Meets ASTMC 38000 and MIL-C-27487F specifications.
Show More Close
 

Technical Specifications

Item # 1DPJ3
Mfr. Model # 075D
UNSPSC #40142315
Catalog Page 2757
Shipping Weight 0.13 lbs
Country of Origin USA *
Item Coupler
Body Material Polypropylene
Coupling Type D
Connection Type Female Coupler x FNPT
Coupler Size 3/4"
Pipe Size 3/4"
Max. Pressure 125 psi
Gasket Material EPDM
Standards MS27019
* This product's country of origin is subject to change

Compliance and Restrictions