Check Availability
  • BANJO 

    Polypropylene Cam Lever Coupling, Coupling Type A, Male Adapter x FNPT Connection Type

  • Item # 34K422
  • Mfr. Model # 150A90
Polypropylene Cam Lever Coupling, Coupling Type A, Male Adapter x FNPT Connection Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34K422
Mfr. Model # 150A90
UNSPSC #40141719
Shipping Weight 0.31 lbs
Country of Origin USA *
Item Cam Lever Coupling
Body Material Polypropylene
Coupling Type A
Connection Type Male Adapter x FNPT
Coupler Size 1-1/2"
Pipe Size 1-1/2"
Hose Size 1-1/2"
Max. Pressure 225 psi
Standards MS27019
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.