Check Availability
  • BANJO 

    Polypropylene Adapter with Straight Fitting Style, 1" Thread Size

  • Item # 3DTT4
  • Mfr. Model # HB100
Polypropylene Adapter with Straight Fitting Style, 1" Thread Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Polypropylene Hose Barb Fittings

• Max. pressure: 150 psi at 70°F Temp. range: -20° to 150°F
Chemical-resistant glass-reinforced hose barb fittings have MNPT x Barbed connections. Can be used in fertilizer, herbicide, and insecticide handling applications, as well as for industrial applications, such as waste, saltwater, and cooling water handling.
Show More Close
 

Technical Specifications

Item # 3DTT4
Mfr. Model # HB100
UNSPSC #40141734
Catalog Page 2810
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Adapter
Fitting Style Straight
For Hose I.D. 1"
Thread Size 1"
Thread Type (M)NPT
Material Polypropylene
Max. Pressure 150 psi @ 70 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In