Check Availability
  • BANJO 

    Polypropylene Adapter, Male Adapter Connection Type

  • Item # 34K352
  • Mfr. Model # VSFMT204FP
Polypropylene Adapter, Male Adapter Connection Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34K352
Mfr. Model # VSFMT204FP
UNSPSC #40141607
Shipping Weight 1.9 lbs
Country of Origin USA *
Item Adapter
Body Material Polypropylene
Connection Type Male Adapter
Pipe Size 2"
Max. Pressure 150 psi
Gasket Material Viton(R)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.