Check Availability
  • BANJO 

    6.5 HP Polypropylene 208cc Engine Driven Centrifugal Pump, 4 qt. Tank Capacity

  • Item # 6ANP3
  • Mfr. Model # 200P6PRO
6.5 HP Polypropylene 208cc Engine Driven Centrifugal Pump, 4 qt. Tank Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This agricultural pump self-primes 12 to 15 ft.
Show More Close
 

Technical Specifications

Item # 6ANP3
Mfr. Model # 200P6PRO
UNSPSC #40151517
Catalog Page 2625
Shipping Weight 50.0 lbs
Country of Origin USA *
Item Engine Driven Centrifugal Pump
Engine/Motor Type Gas
Inlet 2" NPT
Outlet 2" NPT
HP 6.5
Engine Size 208cc
Engine Brand Briggs & Stratton
Tank Capacity 4 qt.
Length 19-1/2"
Width 9"
Height 15"
Material of Construction Polypropylene
Impeller Material Polypropylene
Impeller Type Open
Seal Material EPDM
Max. Pressure 55 psi
Engine RPM 3600
Max. Head 120 ft.
Max. Suction Lift 15 ft.
Casing Adapter Polypropylene
Volute/Wear Plate Polypropylene
Mechanical Seal Carbon, Ceramic
Check Valve EPDM
Roll Bar Frame None
Number of Impellers 1
Temp. Range 32 Degrees to 150 Degrees F
Ignition Type Solid State
Sensor Type None
Self-Priming Yes
Application Agricultural
Agency Compliance EPA
GPM of Water @ 10 Ft. of Head 200
GPM of Water @ 20 Ft. of Head 190
GPM of Water @ 30 Ft. of Head 180
GPM of Water @ 40 Ft. of Head 160
GPM of Water @ 50 Ft. of Head 150
GPM of Water @ 60 Ft. of Head 140
GPM of Water @ 70 Ft. of Head 135
GPM of Water @ 80 Ft. of Head 115
GPM of Water @ 90 Ft. of Head 107
GPM of Water @ 100 Ft. of Head 78
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Engines.