Check Availability
  • BANJO 

    3/8" Cross, Polypropylene, Max. Pressure 150 psi, Black

  • Item # 5MLU7
  • Mfr. Model # CR038
3/8" Cross, Polypropylene, Max. Pressure 150 psi, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Impact-resistant, glass-reinforced polypropylene has excellent chemical resistance. It can be used in fertilizer-, herbicide-, and insecticide-handling applications, as well as for industrial applications, such as waste, saltwater, and cooling water handling.
Show More Close
 

Technical Specifications

Item # 5MLU7
Mfr. Model # CR038
UNSPSC #40142316
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Cross
Pipe Fitting Material Polypropylene
Fitting Schedule/Class Schedule 80
Pipe Size - Pipe Fitting 3/8"
Fitting Connection Type FNPT x FNPT x FNPT x FNPT
Standards ANSI
Color Black
Max. Pressure 150 psi
Temp. Range -20 Degrees to 150 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions