Check Availability
  • BANJO 

    2" Y Strainer, FNPT x FNPT, 80 Mesh, 9-7/8" Length, Polypropylene

  • Item # 3DUC7
  • Mfr. Model # LS200-80
2" Y Strainer, FNPT x FNPT, 80 Mesh, 9-7/8" Length, Polypropylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Help protect piping systems from debris, dirt, and rust with this corrosion-resistant BANJO Y strainer. Lightweight, fiberglass-reinforced polypropylene strainer features precision molded construction and a poly-ribbed 316 stainless steel screen. Model comes with a clean-out plug that eases strainer maintenance.
Show More Close
 

Technical Specifications

Item # 3DUC7
Mfr. Model # LS200-80
UNSPSC #40142501
Catalog Page 2897
Shipping Weight 2.1 lbs
Country of Origin USA *
Item Y Strainer
Pipe Size 2"
Connection Type FNPT x FNPT
Housing Material Polypropylene
Max. Pressure 150 psi
Length 9-7/8"
Height 9-5/8"
Width 7-3/16"
Screen Material 316 Stainless Steel
Microns 177
Mesh 80
Gasket Material EPDM
Max. Fluid Temp. 150 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions