Check Availability
  • BANJO 

    1-1/2" x 1-1/4" Reducing Coupling, Polypropylene, Max. Pressure 150 psi, Black

  • Item # 1MKD5
  • Mfr. Model # RC150-125
1-1/2" x 1-1/4" Reducing Coupling, Polypropylene, Max. Pressure 150 psi, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Schedule 80 Polypropylene Pipe Fittings

• Max. pressure: 150 psi at 70°F Temp. range: -20° to 150°F
Impact-resistant, glass-reinforced polypropylene has excellent chemical resistance. Can be used in fertilizer, herbicide, and insecticide handling applications, as well as for industrial applications, such as waste, saltwater, and cooling water handling.
Show More Close
 

Technical Specifications

Item # 1MKD5
Mfr. Model # RC150-125
UNSPSC #40141734
Catalog Page 2811
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Reducing Coupling
Pipe Fitting Material Polypropylene
Fitting Schedule/Class Schedule 80
Pipe Size - Pipe Fitting 1-1/2" x 1-1/4"
Fitting Connection Type FNPT x FNPT
Color Black
Max. Pressure 150 psi
Temp. Range -20 Degrees to 150 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms