Check Availability
1-1/2" Tee, Polypropylene, Max. Pressure 150 psi, Black
  • BANJO 

    1-1/2" Tee, Polypropylene, Max. Pressure 150 psi, Black

  • Item # 1MKH3
  • Mfr. Model # TEE150
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Schedule 80 Polypropylene Pipe Fittings

• Max. pressure: 150 psi at 70°F Temp. range: -20° to 150°F
Impact-resistant, glass-reinforced polypropylene has excellent chemical resistance. Can be used in fertilizer, herbicide, and insecticide handling applications, as well as for industrial applications, such as waste, saltwater, and cooling water handling.
Show More Close
 

Technical Specifications

Item # 1MKH3
Mfr. Model # TEE150
UNSPSC #40141734
Catalog Page 2811
Shipping Weight 0.46 lbs
Country of Origin USA *
Item Tee
Pipe Fitting Material Polypropylene
Fitting Schedule/Class Schedule 80
Pipe Size - Pipe Fitting 1-1/2"
Fitting Connection Type FNPT x FNPT x FNPT
Color Black
Max. Pressure 150 psi
Temp. Range -20 Degrees to 150 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions