Check Availability
SS Embossing Tool
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2LNW3
Mfr. Model # GRD400
UNSPSC #31162906
Catalog Page 2545
Shipping Weight 4.91 lbs
Country of Origin Taiwan *
Item Stainless Steel Embossing Tool
Characteristics Embossing Tape
Length (In.) 5-1/2
Width (In.) 2-1/8
Height (In.) 1-7/8
For Use With Mfr. No. GRD405
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov