Check Availability
  • BAND-IT 

    Identification Tag Imprinter, 3/16 In Cap

  • Item # 2LNV9
  • Mfr. Model # GRD204
Identification Tag Imprinter, 3/16 In Cap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2LNV9
Mfr. Model # GRD204
UNSPSC #55121503
Catalog Page 2545
Shipping Weight 30.25 lbs
Country of Origin Taiwan *
Item Identification Tag Imprinter
Capacity 3/16"
Characteristics ID Tag Imprinter
Length (In.) 13
Width (In.) 10
Height (In.) 15
For Use With 2LNV6 to 2LNV8
Includes 3/16" Character Wheel
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms