Check Availability
Hose Crimper Adapter Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

The BAND-IT® hose crimper adapter kit is designed for use with hand and pneumatic tools when installing BAND-IT center-punch or junior-style clamps. Suitable for 3/8" to 5/8" banding.
Show More Close
 

Technical Specifications

Item # 16P343
Mfr. Model # GRS032
UNSPSC #27111518
Catalog Page 2545
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Hose Crimper Adapter Kit
Characteristics 5/8 to 3/8"
For Use With Mfr. No. GRT300
Includes Adapter
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov