Check Availability
  • BAND-IT 

    Galvanized Carbon Steel Band Clamp, PK of 10

  • Item # 2LPD1
  • Mfr. Model # GRP039
Galvanized Carbon Steel Band Clamp, PK of 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2LPD1
Mfr. Model # GRP039
UNSPSC #31162906
Catalog Page 2540
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Band Clamp
Type Center Punch
Material of Construction Galvanized Carbon Steel
Inside Dia. (In.) 13/16
Thickness (In.) 0.025
Width (In.) 3/8
Min. Clamp Dia. (In.) 9/16
Max. Clamp Dia. (In.) 13/16
For Hose O.D. Min. (In.) 9/16
For Hose O.D. Max. (In.) 9/16
For Use With Mfr. No. GRSM17, GRT300, and GRS038
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions