Check Availability
  • BAND-IT 

    Center Punch Tool, 3/8, 5/8 In Cap

  • Item # 2LPG7
  • Mfr. Model # GRS038
  • (1)
Center Punch Tool, 3/8,  5/8 In Cap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2LPG7
Mfr. Model # GRS038
UNSPSC #23172006
Catalog Page 2545
Shipping Weight 0.96 lbs
Country of Origin Taiwan *
Item Center Punch Tool
Capacity 3/8, 5/8"
Characteristics Applies Tension, Cuts Tail
Length (In.) 9-5/8
Width (In.) 3-3/8
Height (In.) 6-1/2
For Use With Mfr. No. HS1904 to GRP119, GRP129 to GRP169, GRP04S to GRP16S, GRP039, GRP311, GRP03S, GRP311S
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov