Check Availability
  • BAND-IT 

    Center Punch Hand Tool, 5/8 In Cap

  • Item # 2LPK4
  • Mfr. Model # GRT300
Center Punch Hand Tool, 5/8 In Cap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2LPK4
Mfr. Model # GRT300
UNSPSC #23172006
Catalog Page 2545
Shipping Weight 3.23 lbs
Country of Origin Taiwan *
Item Center Punch Hand Tool
Capacity 5/8"
Characteristics Applies Tension, Cuts Tail
Length (In.) 13
Width (In.) 3-1/2
Height (In.) 4-1/4
For Use With Mfr. No. GRP049 to GRP119, GRP129, GRP169, GRP04S to GRP16S, GRP039, GRP311, GRP03S, GRP311S
Includes Adapter for 3/8" Band
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov