Check Availability
  • BAND-IT 

    Cable Tie Tool, For 3/8 In Wide Ties

  • Item # 5DLJ1
  • Mfr. Model # GRTL38
Cable Tie Tool, For 3/8 In Wide Ties
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

The BAND-IT® band clamp tool is designed for the installation of band clamps and preformed clamps. Applies band, plus locks and cuts tail with built-in cutter.
Show More Close
 

Technical Specifications

Item # 5DLJ1
Mfr. Model # GRTL38
UNSPSC #27111518
Catalog Page 2545
Shipping Weight 1.4 lbs
Country of Origin USA *
Item Cable Tie Tensioning Tool
Capacity 3/8" Wide Ties
Characteristics Applies Tension, Locks and Cuts Tail
Length (In.) 8-1/2
Width (In.) 3
Height (In.) 1-1/2
For Use With 5DLF1, 5DLF2, 5DLF3
Includes Built-In Cutter
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov