Check Availability
  • BAND-IT 

    Bracket, 4-3/4 In., PK10

  • Item # 6YRA6
  • Mfr. Model # GRD510
Bracket, 4-3/4 In., PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6YRA6
Mfr. Model # GRD510
UNSPSC #44102305
Catalog Page 2542
Shipping Weight 15.23 lbs
Country of Origin United Kingdom *
Item Banding Bracket
Size 4-3/4"
Material Aluminum and Galvanized Carbon Steel Fasteners
Application Mfr. No. GRC204, GRC204-P100, GRC204-P200, GRC204-P300, GRC204-P400, GRC204-P500, GRC204-P900, GRC206, GRC206-P900, GRC304, GRC306, GRC404, GRC406, GRC432, GRC904, GRC906, GRC205, GRC905, GRC405
Includes Bolt, Nut
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.