Check Availability
  • BAND-IT 

    Bracket,1/2 In.,PK25

  • Item # 2LNW2
  • Mfr. Model # GRD315
Bracket,1/2 In.,PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2LNW2
Mfr. Model # GRD315
UNSPSC #31162906
Catalog Page 2542
Shipping Weight 1.65 lbs
Country of Origin United Kingdom *
Item Banding Bracket
Size 1/2"
Material 200/300 SS
Application 1/2" Bands and 1/2" Buckles
Includes Stainless Steel Bolt, Fiber Washer, 1/2" Slot
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close