Check Availability
  • BAND-IT 

    Bracket, 3/4 In., PK25

  • Item # 2LNV5
  • Mfr. Model # GRD021
Bracket, 3/4 In., PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2LNV5
Mfr. Model # GRD021
UNSPSC #31162906
Catalog Page 2542
Shipping Weight 3.45 lbs
Country of Origin United Kingdom *
Item Banding Bracket
Size 3/4"
Material 200/300 SS
Application 1/2" to 3/4" Bands and 1/2" to 3/4" Buckles
Includes Stainless Steel Bolt, Washer, Fiber Washer, 3/4" Slot
* This product's country of origin is subject to change

Compliance and Restrictions