Check Availability
  • BAND-IT 

    Blank Tag, Silver

  • Item # 2LNV7
  • Mfr. Model # GRD101
Blank Tag, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2LNV7
Mfr. Model # GRD101
UNSPSC #55121503
Catalog Page 2543
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Blank Tag
Color Silver
Hole Size 1/4"
Character Series Blank
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms