Check Availability
  • BAND-IT 

    Band Tool, Used With 6YPY7, 6YPY9

  • Item # 6YPZ9
  • Mfr. Model # GRJ002
Band Tool, Used With 6YPY7,  6YPY9
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

The BAND-IT® band clamp tool is designed for the installation of band clamps and preformed clamps. Applies band, plus locks and cuts tail.
Show More Close
 

Technical Specifications

Item # 6YPZ9
Mfr. Model # GRJ002
UNSPSC #27111518
Catalog Page 2545
Shipping Weight 1.05 lbs
Country of Origin Taiwan *
Item Banding Tool
Capacity 3/16" to 3/8" Band Widths
Characteristics Applies Band, Locks and Cuts Tail
Length (In.) 9.7
Width (In.) 3
Height (In.) 1.75
For Use With Mfr. No. GRC203, GRC403
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov