Check Availability
  • BAND-IT 

    Band Tool, Used With 5DLF5, 5DLF6, 5DLF7

  • Item # 6YPY5
  • Mfr. Model # GRC085
Band Tool, Used With 5DLF5,  5DLF6,  5DLF7
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

The BAND-IT® banding tool is designed for the installation of stainless steel band clamps and preformed clamps. Applies band, plus locks and cuts tail with built-in cutter.
Show More Close
 

Technical Specifications

Item # 6YPY5
Mfr. Model # GRC085
UNSPSC #27111518
Catalog Page 2545
Shipping Weight 2.3 lbs
Country of Origin Taiwan *
Item Banding Tool
Capacity 3/16" to 3/4" Bands
Characteristics Applies Band, Locks and Cuts Tail
Length (In.) 7.5
Width (In.) 7.5
Height (In.) 4
For Use With Mfr. No. GRC161, GRC171, GRC181
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov