Check Availability
  • BAND-IT 

    Band Clamp Tool, 3/4 - 1 1/4 In Cap

  • Item # 2LPC1
  • Mfr. Model # GRG402
Band Clamp Tool, 3/4 - 1 1/4 In Cap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

The BAND-IT® band clamp tool is designed for the installation of band clamps and preformed clamps. Applies tension. Includes built-in cutter to cut tails.
Show More Close
 

Technical Specifications

Item # 2LPC1
Mfr. Model # GRG402
UNSPSC #27111723
Catalog Page 2545
Shipping Weight 10.8 lbs
Country of Origin Taiwan *
Item Band Clamp Tool
Capacity 3/4 - 1-1/4"
Characteristics Applies Tension, Cuts Tail
Length (In.) 16
Width (In.) 12
Height (In.) 4-3/8
For Use With Mfr. No. GRC432, GRC442
Includes Built-In Cutter
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov