Check Availability
Band Clamp Tool, 3/16 - 3/4 In Cap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

The BAND-IT® band clamp tool is designed for the installation of band clamps and preformed clamps. Applies tension. Includes built-in cutter to cut tails.
Show More Close
 

Technical Specifications

Item # 2LNP9
Mfr. Model # GRC075
UNSPSC #27111723
Catalog Page 2545
Shipping Weight 2.65 lbs
Country of Origin Taiwan *
Item Band Clamp Tool
Capacity 3/16 - 3/4"
Characteristics Applies Tension, Cuts Tail
Length (In.) 7-1/2
Width (In.) 3-1/8
Height (In.) 4-1/8
For Use With Mfr. No. BFEG-A1230-034 to BFVG-A0830-092-P100, BFVG-A0830-092-P200 to BFVG-A0830-092-P500, GRC154 to GRC204-P900, GRC206 to GRC256-P900, GRC304 to GRC406, GRC454 to GRD021, GRD310, GRD315
Includes Built-In Cutter
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov