Check Availability
  • BAND-IT 

    Band Clamp Tool, 3/16 - 3/4 In Cap

  • Item # 2LNP8
  • Mfr. Model # GRC003
Band Clamp Tool, 3/16 - 3/4 In Cap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2LNP8
Mfr. Model # GRC003
UNSPSC #27111723
Catalog Page 2545
Shipping Weight 5.08 lbs
Country of Origin Taiwan *
Item Band Clamp Tool
Capacity 3/16 - 3/4"
Characteristics Applies Tension, Cuts Tail
Length (In.) 17-1/8
Width (In.) 8
Height (In.) 3-7/8
For Use With 2LNK2 to 2LNL9, 2LNN1 to 2LNN9, 2LMP1 to 2LNP4, 2LNR1 to 2LNR9, 2LNT1 to 2LNT6, 2LNT8 to 2LNU4, 2LNU7 to 2LNV5, 2LNW1, 2LNW2
Includes Built-In Cutter
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov