Check Availability
  • BAND-IT 

    Band Clamp Tool, 1/4 - 3/4 In Cap

  • Item # 2LNP7
  • Mfr. Model # GRC002
  • (1)
Band Clamp Tool, 1/4 - 3/4 In Cap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

The BAND-IT® band clamp tool is designed for the installation of band clamps and preformed clamps. Applies tension. Includes built-in cutter to cut tails.
Show More Close
 

Technical Specifications

Item # 2LNP7
Mfr. Model # GRC002
UNSPSC #27111723
Catalog Page 2545
Shipping Weight 5.18 lbs
Country of Origin Taiwan *
Item Band Clamp Tool
Capacity 1/4 - 3/4"
Characteristics Applies Tension, Cuts Tail
Length (In.) 12
Width (In.) 8
Height (In.) 3-1/2
For Use With 2LPG8 to 2LPH9, 2LPJ1 to 2LPJ9
Includes Built-In Cutter
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov