Check Availability
Band Clamp Tool, 3/16 - 3/4 In Cap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2LNP6
Mfr. Model # GRC001
UNSPSC #27111723
Catalog Page 2545
Shipping Weight 4.45 lbs
Country of Origin Taiwan *
Item Band Clamp Tool
Capacity 3/16 - 3/4"
Characteristics Applies Tension, Cuts Tail
Length (In.) 10-1/2
Width (In.) 8
Height (In.) 4-1/8
For Use With Mfr. No. BFEG-A1230-090 to BFVG-A0830-048-P200, BFVG-A0830-048-P300 to BFVG-A0830-068-P100
Includes Built-In Cutter
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov