Check Availability
  • BAND-IT 

    201 Stainless Steel Preformed Band Clamp, PK of 24

  • Item # 5DLH4
  • Mfr. Model # GRS207
201 Stainless Steel Preformed Band Clamp, PK of 24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5DLH4
Mfr. Model # GRS207
UNSPSC #31162906
Catalog Page 2540
Shipping Weight 3.1 lbs
Country of Origin USA *
Item Preformed Band Clamp
Type Stainless Steel Band Clamp
Material of Construction 201 Stainless Steel
Inside Dia. (In.) 2
Thickness (In.) 0.030
Width (In.) 5/8
Min. Clamp Dia. (In.) 1
Max. Clamp Dia. (In.) 2
For Hose O.D. Min. (In.) 1-1/4
For Hose O.D. Max. (In.) 1-7/8
For Use With Mfr. No. GRS350, GRS750, GRC002, GRJ050, GRC001
Package Quantity 24
* This product's country of origin is subject to change

Compliance and Restrictions