Check Availability
  • BAND-IT 

    201 Stainless Steel Preformed Band Clamp, PK of 10

  • Item # 5DLG9
  • Mfr. Model # GRP32S
201 Stainless Steel Preformed Band Clamp, PK of 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5DLG9
Mfr. Model # GRP32S
UNSPSC #31162906
Catalog Page 2542
Shipping Weight 3.2 lbs
Country of Origin USA *
Item Preformed Band Clamp
Type Center Punch
Material of Construction 201 Stainless Steel
Inside Dia. (In.) 8
Thickness (In.) 0.025
Width (In.) 5/8
Min. Clamp Dia. (In.) 3/4
Max. Clamp Dia. (In.) 8
For Hose O.D. Min. (In.) 1
For Hose O.D. Max. (In.) 7-3/4
For Use With Mfr. No. GRSM17, GRS038, GRT300
Package Quantity 10
* This product's country of origin is subject to change

Welcome Sign In